- 3" Long
- 1 1/2" Coupling OD
- 1" Spline OD
- 15 Splines
| No. of Splines | 15 |
| Length | 3 in |
| Spline Description | 16/32 |
| Spline O.D. | 1 in |
| Coupling O.D. | 1 1/2 in |
| Weight | 0.85 LB |
| EAN or UPC | 662961822895 |
| No. of Splines | 15 |
| Length | 3 in |
| Spline Description | 16/32 |
| Spline O.D. | 1 in |
| Coupling O.D. | 1 1/2 in |
| Weight | 0.85 LB |
| EAN or UPC | 662961822895 |