- 2 1/4" Long
- 3" Hub OD
- 1 3/4" Spline OD
- 13 Splines
features
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
- Precision also permits accurate chucking for additional mounting
| Spline Description | 8/16 |
| Length | 2 1/4 in |
| Hub O.D. | 3 in |
| Spline O.D. | 1 3/4 in |
| No. of Splines | 13 |
| Weight | 2.0 LB |
| EAN or UPC | 662961822956 |

