- 3 3/4" Long
- 2 1/4" Coupling OD
- 1 3/4" Spline OD
- 20 Splines
| Coupling O.D. | 2 1/4 in |
| Length | 3 3/4 in |
| Spline O.D. | 1 3/4 in |
| Spline Description | 12/24 |
| No. of Splines | 20 |
| Weight | 2.0 LB |
| EAN or UPC | 662961822994 |
| Coupling O.D. | 2 1/4 in |
| Length | 3 3/4 in |
| Spline O.D. | 1 3/4 in |
| Spline Description | 12/24 |
| No. of Splines | 20 |
| Weight | 2.0 LB |
| EAN or UPC | 662961822994 |