- 3" Long
- 1 3/4" Coupling OD
- 1.375" Spline OD
- 21 Splines
| Spline Description | 16/32 |
| Spline O.D. | 1 3/8 in |
| Length | 3 in |
| Coupling O.D. | 1 3/4 in |
| No. of Splines | 21 |
| Weight | 1.0 LB |
| EAN or UPC | 662961824172 |
| Spline Description | 16/32 |
| Spline O.D. | 1 3/8 in |
| Length | 3 in |
| Coupling O.D. | 1 3/4 in |
| No. of Splines | 21 |
| Weight | 1.0 LB |
| EAN or UPC | 662961824172 |