- 3" Long
- 2 1/4" Coupling OD
- 1 3/4" Spline OD
- 27 Splines
| Spline O.D. | 1 3/4 in |
| Spline Description | 16/32 |
| Coupling O.D. | 2 1/4 in |
| No. of Splines | 27 |
| Length | 3 in |
| Weight | 2.0 LB |
| EAN or UPC | 662961824189 |
| Spline O.D. | 1 3/4 in |
| Spline Description | 16/32 |
| Coupling O.D. | 2 1/4 in |
| No. of Splines | 27 |
| Length | 3 in |
| Weight | 2.0 LB |
| EAN or UPC | 662961824189 |