Skip to content Skip to navigation menu
Splined Coupling

0332-00365

Splined Coupling
Item #100891034
  • 3" Long
  • 1 3/4" Spline OD
  • 10 Teeth, 3/8" Splined Size
Splined Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Long
  • 1 3/4" Spline OD
  • 10 Teeth, 3/8" Splined Size
Length 3 in
O.D. 1.75 in
Spline Size 10T 1 3/8
Weight 1.0 LB
EAN or UPC 662961824196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison