- 5 11/16" Long
- 3 1/4" Shaft Extension
- 6 Teeth, 1 3/8" Male Spline
- 1/4" Keyway
- 1" Female Round
| Keyway | 1/4 |
| Shaft Extension Length | 3 1/4 in |
| Male End | 1 3/8-6 |
| Length | 5 11/16 in |
| Female End | 1" |
| Weight | 2.0 LB |
| EAN or UPC | 662961824950 |
| Keyway | 1/4 |
| Shaft Extension Length | 3 1/4 in |
| Male End | 1 3/8-6 |
| Length | 5 11/16 in |
| Female End | 1" |
| Weight | 2.0 LB |
| EAN or UPC | 662961824950 |