- 3" Long
- 2 1/4" OD
- 3/8" Keyway Size
- 1 1/2" Bore Size
features
- Use to join two shafts
- Repair pulleys, gears, sprockets, etc.
- O.D. and I.D. concentricity not held to close limits
- Not drilled for setscrews
| Length | 3 in |
| O.D. | 2.25 in |
| Keyway Size | 3/8 |
| Weight | 2.0 LB |
| EAN or UPC | 662961824318 |

