Skip to content Skip to navigation menu
Round Bore Coupling

0332-00381

Round Bore Coupling
Item #100891042
  • 2 3/4" Long
  • 1 1/2" OD
  • 3/16" Keyway Size
  • 7/8" Bore Size
Round Bore Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4" Long
  • 1 1/2" OD
  • 3/16" Keyway Size
  • 7/8" Bore Size

features

  • Use to join two shafts
  • Repair pulleys, gears, sprockets, etc.
  • O.D. and I.D. concentricity not held to close limits
  • Not drilled for setscrews
Length 2 3/4 in
Keyway Size 3/16
O.D. 1.5 in
Weight 1.0 LB
EAN or UPC 662961824332
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison