- 2 3/4" Long
- 1 3/4" OD
- 1/4" Keyway Size
- 1" Bore Size
features
- Use to join two shafts
- Repair pulleys, gears, sprockets, etc.
- O.D. and I.D. concentricity not held to close limits
- Not drilled for setscrews
| O.D. | 1.75 in |
| Length | 2 3/4 in |
| Keyway Size | 1/4 |
| Weight | 1.23 LB |
| EAN or UPC | 662961824349 |

