- 3" Long
- 2" OD
- 1/4" Keyway Size
- 1 1/8" Bore Size
features
- Use to join two shafts
- Repair pulleys, gears, sprockets, etc.
- O.D. and I.D. concentricity not held to close limits
- Not drilled for setscrews
| O.D. | 2 in |
| Length | 3 in |
| Keyway Size | 1/4 |
| Weight | 3.0 LB |
| EAN or UPC | 662961824363 |

