- Series T200 Side Mounted Take-Up Frame
- 12 in Travel
- 20 in Frame Length x 5 3/16 in Frame Width
features
- Welded steel construction
- Plated adjusting screw
| Bolt Hole Spacing - Width | 3.0625 in |
| Bolt Hole Spacing - Length | 18 7/8 in |
| Type | Ball Bearing |
| Base Width | 5 3/16 in |
| Flange Thickness | 1/4 in |
| Travel | 12 in |
| Overall Height | 2.9375 in |
| Frame Length | 20 in |
| Weight | 11.0 LB |
| EAN or UPC | 662798259451 |

