- Series T200 Side Mounted Take-Up Frame
- 18 in Travel
- 27 1/4 in Frame Length x 6 3/8 in Frame Width
features
- Welded steel construction
- Plated adjusting screw
| Bolt Hole Spacing - Length | 25 7/8 in |
| Bolt Hole Spacing - Width | 4.125 in |
| Frame Length | 27 1/4 in |
| Overall Height | 3.4375 in |
| Type | Ball Bearing |
| Travel | 18 in |
| Base Width | 6 3/8 in |
| Flange Thickness | 5/16 in |
| Weight | 20.0 LB |
| EAN or UPC | 662798259499 |

