- Cast Iron Housing Material
- A2 Frame
- 1 in Dia. - 1/4 X 1/8 KW Inside Diameter - 2.438 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Output Style | Hollow Bore |
| Output Speed | 115 rpm |
| I.D. | 1 in Dia. - 1/4 X 1/8 KW |
| Input HP | 14.6 hp |
| Frame Size | A2 |
| Service Factor | 1 |
| HP Range | 10 hp |
| Ratio | 15.19:1 |
| Gear Type | S |
| Housing Material | Cast Iron |
| Output Torque | 7813 in lbs |
| Series Code | 3 |
| Output Torque Range | 5000 to 10000 in lbs |
| Input Style | Hydraulic Adapter |
| Weight | 120.0 LB |
| EAN or UPC | 662798284743 |

