- Cast Iron Housing Material
- 1 in Inside Diameter - 1.438 in Outside Diameter
- Hollow Bore Output
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Ratio | 19.37:1 |
| HP Range | 5 hp |
| I.D. | 1 in |
| Service Factor | 1 |
| Output Style | Hollow Bore |
| Input HP | 7 hp |
| Output Torque Range | 2500 to 5000 in lbs |
| Gear Type | S |
| Output Speed | 90 rpm |
| Housing Material | Cast Iron |
| Output Torque | 4790 in lbs |
| Series Code | 83 |
| Weight | 60.0 LB |
| EAN or UPC | 662798288383 |

