- Cast Iron Housing Material
- A2 Frame
- 1 in Dia. - 1/4 X 1/8 KW Inside Diameter - 1.938 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Ratio | 30.02:1 |
| Output Style | Hollow Bore |
| Service Factor | 1 |
| I.D. | 1 in Dia. - 1/4 X 1/8 KW |
| Gear Type | S |
| Output Torque | 14644 in lbs |
| HP Range | 10 hp |
| Housing Material | Cast Iron |
| Input HP | 13.8 hp |
| Series Code | 4 |
| Input Style | Hydraulic Adapter |
| Output Speed | 58 rpm |
| Frame Size | A2 |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Weight | 130.0 LB |
| EAN or UPC | 662798289182 |

