- Cast Iron Housing Material
- A2 Frame
- 1 1/4 in 14T - 12/24 D.P. Spline Inside Diameter - 1.25 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Gear Type | S |
| Output Torque Range | 2500 to 5000 in lbs |
| I.D. | 1 1/4 in 14T - 12/24 D.P. Spline |
| Housing Material | Cast Iron |
| Input Style | Hydraulic Adapter |
| Output Style | Hollow Bore |
| Input HP | 21 hp |
| Series Code | 85L |
| Output Torque | 3,740 in lbs |
| Output Speed | 350 rpm |
| Ratio | 5:1 |
| Frame Size | A2 |
| Service Factor | 1 |
| Weight | 40.0 LB |
| EAN or UPC | 662798291215 |

