- Cast Iron Housing Material
- B2 Frame
- 1 in - 6B Spline Inside Diameter - 3.438 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| HP Range | 25 hp |
| Input HP | 27.3 hp |
| Frame Size | B2 |
| Output Speed | 68 rpm |
| I.D. | 1 in - 6B Spline |
| Output Style | Hollow Bore |
| Series Code | 5 |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Gear Type | S |
| Output Torque | 24873 in lbs |
| Ratio | 25.81:1 |
| Input Style | Hydraulic Adapter |
| Weight | 360.0 LB |
| EAN or UPC | 662798292151 |

