- Cast Iron Housing Material
- 1 in Inside Diameter - 2 in Outside Diameter
- Hollow Bore Output
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Series Code | 2 |
| Service Factor | 1 |
| HP Range | 5 hp |
| Output Speed | 88 rpm |
| Output Torque | 5093 in lbs |
| Housing Material | Cast Iron |
| Output Torque Range | 5000 to 10000 in lbs |
| Ratio | 20:1 |
| Output Style | Hollow Bore |
| Gear Type | S |
| I.D. | 1 in |
| Input HP | 7.2 hp |
| Weight | 80.0 LB |
| EAN or UPC | 662798295190 |

