- Cast Iron Housing Material
- A2CL2000 Frame
- 1.25 in Dia. - 5/16 X 1/8 KW Inside Diameter - 3.438 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| I.D. | 1.25 in Dia. - 5/16 X 1/8 KW |
| Output Speed | 115 rpm |
| HP Range | 30 hp |
| Service Factor | 1 |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Output Style | Hollow Bore |
| Input HP | 42.8 hp |
| Input Style | Hydraulic Adapter |
| Ratio | 15.22:1 |
| Frame Size | A2CL2000 |
| Gear Type | S |
| Housing Material | Cast Iron |
| Output Torque | 22969 in lbs |
| Series Code | 5 |
| Weight | 360.0 LB |
| EAN or UPC | 662798295961 |

