- Cast Iron Housing Material
- B2 Frame
- 1 in - 6B For ROSS-MAG Inside Diameter - 1.938 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Gear Type | H |
| Output Torque Range | 2500 to 5000 in lbs |
| Input Style | Hydraulic Adapter |
| Frame Size | B2 |
| Output Torque | 4485 in lbs |
| Series Code | 1 |
| HP Range | 7-1/2 |
| Input HP | 8.4 hp |
| Housing Material | Cast Iron |
| I.D. | 1 in - 6B For ROSS-MAG |
| Output Style | Hollow Bore |
| Ratio | 15.06:1 |
| Output Speed | 116 rpm |
| Service Factor | 1 |
| Weight | 60.0 LB |
| EAN or UPC | 662798296333 |

