- Cast Iron Housing Material
- B2 Frame
- 7/8 in 13T - 16/32 D.P. Spline Inside Diameter - 2.188 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Ratio | 15.22:1 |
| Service Factor | 1 |
| Series Code | 5 |
| Gear Type | S |
| Output Style | Hollow Bore |
| Frame Size | B2 |
| Housing Material | Cast Iron |
| Output Speed | 115 rpm |
| HP Range | 30 hp |
| I.D. | 7/8 in 13T - 16/32 D.P. Spline |
| Input HP | 42.8 hp |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Output Torque | 22969 in lbs |
| Input Style | Hydraulic Adapter |
| Weight | 360.0 LB |
| EAN or UPC | 662798296593 |

