- Cast Iron Housing Material
- C4 Frame
- 1 3/8 in 21T - 16/32 D.P. Spline Inside Diameter - 2.438 in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Service Factor | 1 |
| Frame Size | C4 |
| Housing Material | Cast Iron |
| Input HP | 49.9 hp |
| Output Speed | 350 rpm |
| I.D. | 1 3/8 in 21T - 16/32 D.P. Spline |
| Output Torque Range | 5000 to 10000 in lbs |
| Gear Type | S |
| Output Style | Hollow Bore |
| Input Style | Hydraulic Adapter |
| Ratio | 5.01:1 |
| Output Torque | 8536 in lbs |
| Series Code | 4 |
| HP Range | 30 hp |
| Weight | 130.0 LB |
| EAN or UPC | 662798511658 |

