- Cast Iron Housing Material
- B2 Frame
- 1 in Dia. - 1/4 X 1/8 KW Inside Diameter - 1 3/8-6B in Outside Diameter
- Hollow Bore Output - Hydraulic Adapter Input
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Input HP | 51.2 hp |
| Output Speed | 565 rpm |
| Ratio | 3.1:1 |
| Output Torque | 5,657 in lbs |
| Output Torque Range | 5000 to 10000 in lbs |
| Housing Material | Cast Iron |
| Frame Size | B2 |
| Service Factor | 1 |
| Gear Type | S |
| Series Code | 95L |
| Input Style | Hydraulic Adapter |
| Output Style | Hollow Bore |
| I.D. | 1 in Dia. - 1/4 X 1/8 KW |
| Weight | 95.0 LB |
| EAN or UPC | 662798580388 |

