- Series T200 Side Mounted Take-Up Frame
- 3 in Travel
- 9 3/8 in Frame Length x 4 11/16 in Frame Width
features
- Welded steel construction
- Plated adjusting screw
| Base Width | 4 11/16 in |
| Type | Ball Bearing |
| Bolt Hole Spacing - Width | 3.6875 in |
| Flange Thickness | 0.25 in |
| Bolt Hole Spacing - Length | 8 3/8 in |
| Travel | 3 in |
| Overall Height | 2.53125 in |
| Frame Length | 9 3/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 662798259383 |

