- Series T200 Side Mounted Take-Up Frame
- 9 in Travel
- 14 1/2 in Frame Length x 4 3/16 in Frame Width
features
- Welded steel construction
- Plated adjusting screw
| Base Width | 4 3/16 in |
| Bolt Hole Spacing - Width | 3.1875 in |
| Bolt Hole Spacing - Length | 13 1/2 in |
| Frame Length | 14 1/2 in |
| Type | Ball Bearing |
| Flange Thickness | 0.25 in |
| Travel | 9 in |
| Overall Height | 2.29688 in |
| Weight | 6.0 LB |
| EAN or UPC | 662798259376 |

