- Series B220 Insert
- 1/2" Shaft, 40 mm OD, 12 mm Outer Ring Width, 1.126" Overall Width
- Eccentric Locking Collar
| Outer Ring Width | 12 mm |
| Overall Width | 1.126 in |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Seal Material | Buna-N |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| O.D. | 40 mm |
| I.D. | 0.5 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Weight | 1.0 LB |
| EAN or UPC | 662798272276 |

