- Series B220 Insert
- 3/4" Shaft, 47 mm OD, 14 mm Outer Ring Width, 1.220" Overall Width
- Eccentric Locking Collar
| I.D. | 0.75 in |
| Seal Material | Buna-N |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| O.D. | 47 mm |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Overall Width | 1.22 in |
| Outer Ring Width | 14 mm |
| Material | Steel |
| Enclosure | Double Sealed |
| Weight | 1.0 LB |
| EAN or UPC | 662798272290 |

