- Series B250 Insert
- 1 1/4" Shaft, 72 mm OD, 19 mm Outer Ring Width, 35 mm Overall Width
- Setscrew Locking Collar
| Bore Type | Round Bore |
| Seal Material | Buna-N |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| I.D. | 1.25 in |
| Material | Steel |
| O.D. | 72 mm |
| Outer Ring Width | 19 mm |
| Lubrication | Relubricatable |
| Overall Width | 35 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Weight | 1.0 LB |

