- Series B250 Insert
- 1 7/16" Shaft, 72 mm OD, 19 mm Outer Ring Width, 35 mm Overall Width
- Setscrew Locking Collar
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| Overall Width | 35 mm |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| I.D. | 1.4375 in |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Buna-N |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 1.0 LB |
| EAN or UPC | 662798272658 |

