- Series B250 Insert
- 1" Shaft, 52 mm OD, 18 mm Outer Ring Width, 1.071" Overall Width
- Setscrew Locking Collar
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Seal Material | Buna-N |
| I.D. | 1 in |
| Overall Width | 1.071 in |
| Outer Ring Width | 18 mm |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| O.D. | 52 mm |
| Weight | 1.0 LB |

