- Series B250 Insert
- 2 7/16" Shaft, 110 mm OD, 26 mm Outer Ring Width, 1.909" Overall Width
- Setscrew Locking Collar
| Lubrication | Relubricatable |
| I.D. | 2.4375 in |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 26 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.909 in |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| O.D. | 110 mm |
| Material | Steel |
| Seal Material | Buna-N |
| Weight | 3.0 LB |
| EAN or UPC | 662798272788 |

