- Series B350 Insert
- 2 1/2" Shaft, 125 mm OD, 28 mm Outer Ring Width, 51 mm Overall Width
- Setscrew Locking Collar
| Seal Material | Buna-N |
| Bearing Type | Ball Bearing |
| O.D. | 125 mm |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Overall Width | 51 mm |
| Lubrication | Relubricatable |
| I.D. | 2.5 in |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 28 mm |
| Weight | 5.0 LB |
| EAN or UPC | 662798272924 |

