- Series B350 Insert
- 3 1/2" Shaft, 160 mm OD, 34 mm Outer Ring Width, 2.244" Overall Width
- Setscrew Locking Collar
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.244 in |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| O.D. | 160 mm |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 34 mm |
| I.D. | 3.5 in |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Bore Type | Round Bore |
| Weight | 9.0 LB |

