- Normal-Duty Hub-Alloy® 4-Bolt Flange
- 1" Shaft
- Eccentric Locking Collar
- Regreasable
- Series FB220HW
features
- Molded glass fiber reinforced polyamide retainer
- Grade 10 balls
- Races and balls are 52100 steel, hardened, ground, and honed for quiet operation
- Slotted bolt holes
- Rugged cast iron or Hub-Alloy® housing
- Zone-hardened inner race
- Prelubricated with high quality lithium grease. 1/4-28 Zerk fitting provided to allow for relube
- Choice of narrow or wide inner race, setscrew locking or eccentric collar locking, normal-duty, or medium-duty bearings
- Knurled cup point setscrews at 120° to minimize inner ring distortion
- Spherical outer race to allow up to 1.5° misalignment
- All bearings have single lip Nitrile rubber seals with steel trash guard
- Steel fingers are standard on wide inner race bearings only
| Series | FB220HW |
| Housing Height | 3 11/16 in |
| Collar O.D. | 1.46 in |
| Overall Width | 1 27/32 in |
| Seal Type | Contact Seals |
| Flange Thickness | 0.5625 in |
| Temperature Range [Min] | -25 °F |
| Housing Length | 3 11/16 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.748 in |
| Shaft Dia. | 1 in |
| Housing Material | Hub-Alloy® |
| Duty | Normal-Duty |
| Bolt Size | 7/16 in |
| Flange Type | 4-Bolt Flange |
| Pilot Diameter | N/A |
| Bearing Insert | YW220X1 |
| Housing Width | 1 3/16 in |
| Bolt Hole Spacing | 2 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Circle Dia. | 3 57/64 in |
| Misalignment Range | ±1 1/2° |
| Pilot Depth | N/A |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Weight | 2.0 LB |
| EAN or UPC | 662798255620 |

