- Normal-Duty Cast Iron 4-Bolt Flange
- 1 1/8" Shaft
- Eccentric Locking Collar
- Regreasable
- Series FB220
| End Type | Open End |
| Series | FB220 |
| Temperature Range [Min] | -25 °F |
| Overall Width | 1 37/64 in |
| Seal Type | Contact Seals |
| Housing Width | 1 in |
| Bearing Type | Ball Bearing |
| Housing Length | 4 1/4 in |
| Misalignment Range | ±1 1/2° |
| Bolt Size | 7/16 in |
| Collar O.D. | 1.71 in |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pilot Diameter | N/A |
| Pilot Depth | N/A |
| Housing Height | 4 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.125 in |
| Housing Material | Cast Iron |
| Flange Thickness | 7/16 in |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 4 19/32 in |
| Length Through Bore | 1.406 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 3 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 662798253343 |

