- QuadGuard Hostile-Duty 2-Bolt Flange
- 1 3/16" Shaft
- Eccentric Locking Collar
- Regreasable
- Series FB230HWM
| Mounted Unit Duty | Hostile Duty |
| Flange Thickness | 9/16 in |
| Shaft Dia. | 1.1875 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 4 19/32 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 4 19/32 in |
| Collar O.D. | 1.71 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Housing Length | 5 17/32 in |
| Housing Construction | One Piece |
| Series | FB230HWM |
| Housing Width | 1 3/16 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Length Through Bore | 1.906 in |
| Overall Width | 1 63/64 in |
| Temperature Range [Max] | 225 °F |
| Pilot Diameter | N/A |
| Temperature Range [Min] | -25 °F |
| Pilot Depth | N/A |
| Housing Height | 3 in |
| Housing Material | Hub-Alloy® |
| Weight | 2.0 LB |

