- Normal-Duty Hub-Alloy® 2-Bolt Flange
- 7/8" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB260HW
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Length | 4 53/64 in |
| Housing Construction | One Piece |
| Pilot Diameter | N/A |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Temperature Range [Max] | 225 °F |
| Housing Height | 2 5/8 in |
| Collar O.D. | 1.328 in |
| Housing Width | 1 5/32 in |
| Pilot Depth | N/A |
| Inch/Metric | Inch |
| Misalignment Range | ±1 1/2° |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Min] | -25 °F |
| Housing Material | Hub-Alloy® |
| Flange Thickness | 9/16 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 3 57/64 in |
| End Type | Open End |
| Bolt Size | 7/16 in |
| Overall Width | 1 17/32 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.875 in |
| Series | FB260HW |
| Length Through Bore | 1.343 in |
| Bolt Circle Dia. | 3 57/64 in |
| Weight | 3.0 LB |
| EAN or UPC | 662798256160 |

