- Corrosion Resistant-Duty Nickel Plated 2-Bolt Flange
- 1 1/8" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB260N
| Collar O.D. | 1.563 in |
| Duty | Corrosion Resistant-Duty |
| Lubrication | Relubricatable |
| Pilot Diameter | N/A |
| Housing Material | Nickel Plated |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±1 1/2° |
| Overall Width | 1 3/8 in |
| Flange Type | 2-Bolt Flange |
| Pilot Depth | N/A |
| Inch/Metric | Inch |
| Housing Height | 3 1/4 in |
| Shaft Dia. | 1.125 in |
| Housing Length | 5 9/16 in |
| Flange Thickness | 0.40625 in |
| Housing Width | 15/16 in |
| Length Through Bore | 1.22 in |
| End Type | Open End |
| Temperature Range [Min] | -25 °F |
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Circle Dia. | 4 19/32 in |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Bolt Size | 7/16 in |
| Series | FB260N |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Weight | 3.0 LB |
| EAN or UPC | 662798255309 |

