- Normal-Duty Cast Iron 2-Bolt Flange
- 2" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB260
| Flange Thickness | 0.5 in |
| Pilot Depth | N/A |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Bolt Size | 1/2 in |
| Series | FB260 |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 6 3/16 in |
| Overall Width | 2 in |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -25 °F |
| Housing Construction | One Piece |
| Housing Height | 4 39/64 in |
| Housing Material | Cast Iron |
| Pilot Diameter | N/A |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2 in |
| Length Through Bore | 1.693 in |
| Collar O.D. | 2.461 in |
| Housing Length | 7 5/16 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Circle Dia. | 6 3/16 in |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Standard Duty |
| Misalignment Range | ±1 1/2° |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 1/2 in |
| Weight | 7.0 LB |
| EAN or UPC | 662798254272 |

