- Medium-Duty Cast Iron 4-Bolt Piloted Flange
- 1 3/4" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FC350
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.375 in |
| Duty | Medium-Duty |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 1/8 in |
| Series | FC350 |
| Length Through Bore | 1.693 in |
| Bolt Size | 1/2 in |
| Housing Width | 1 11/32 in |
| End Type | Open End |
| Collar O.D. | 2.461 in |
| Lubrication | Relubricatable |
| Housing Height | 6 1/8 in |
| Inch/Metric | Inch |
| Pilot Depth | 15/32 in |
| Misalignment Range | ±1 1/2° |
| Seal Type | Contact Seals |
| Pilot Diameter | 4.25 in |
| Housing Construction | One Piece |
| Housing Length | 6 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 5/8 in |
| Temperature Range [Min] | -25 °F |
| Mounted Unit Duty | Medium Duty |
| Shaft Dia. | 1.75 in |
| Flange Type | 4-Bolt Piloted Flange |
| Temperature Range [Max] | 225 °F |
| Overall Width | 5 5/64 in |
| Weight | 6.0 LB |
| EAN or UPC | 662798257440 |

