- Medium-Duty Cast Iron 4-Bolt Piloted Flange
- 2 7/16" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FC350
| Length Through Bore | 2.008 in |
| Pilot Depth | 1 in |
| Housing Length | 7 5/8 in |
| Bearing Type | Ball Bearing |
| Series | FC350 |
| Flange Type | 4-Bolt Piloted Flange |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Material | Cast Iron |
| Pilot Diameter | 5.5 in |
| Bolt Circle Dia. | 6 1/2 in |
| Temperature Range [Min] | -25 °F |
| Seal Type | Contact Seals |
| Housing Height | 7 5/8 in |
| Duty | Medium-Duty |
| Collar O.D. | 3.427 in |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Flange Thickness | 0.5 in |
| Misalignment Range | ±1 1/2° |
| Housing Width | 2 in |
| Overall Width | 2 47/64 in |
| Mounted Unit Duty | Medium Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing | 4.596 in |
| Weight | 11.0 LB |
| EAN or UPC | 662798257495 |

