- Medium-Duty Cast Iron 4-Bolt Piloted Flange
- 3" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FC350
| Seal Type | Contact Seals |
| Housing Height | 8 3/4 in |
| Flange Type | 4-Bolt Piloted Flange |
| Shaft Dia. | 3 in |
| Lubrication | Relubricatable |
| Housing Length | 8 3/4 in |
| Bolt Circle Dia. | 7 1/2 in |
| Overall Width | 2 29/32 in |
| Bolt Size | 5/8 in |
| Series | FC350 |
| Misalignment Range | ±1 1/2° |
| Housing Material | Cast Iron |
| Housing Width | 2 1/8 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5.303 in |
| End Type | Open End |
| Mounted Unit Duty | Medium Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Pilot Depth | 1 1/8 in |
| Temperature Range [Min] | -25 °F |
| Collar O.D. | 3.835 in |
| Inch/Metric | Inch |
| Pilot Diameter | 6.375 in |
| Duty | Medium-Duty |
| Length Through Bore | 2.185 in |
| Weight | 16.0 LB |
| EAN or UPC | 662798257532 |

