- 2042 Unit Size
- Double Reduction
- C-Face Quilled, Foot Mt
- 56C Frame
- 21.42:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Max. Overhung Load @ 1750 rpm | 361 lb/in |
| Reduction Type | Double Reduction |
| Ratio | 21.42:1 |
| Torque Out @ 1750 rpm | 1328 in lb |
| Box Height | 7 11/64 in |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 in |
| Base to Centerline of Input Shaft | 3 35/64 in |
| Input Configuration | C-Face Quilled, Foot Mt |
| Unit Size | 2042 |
| Output RPM @ 1750 rpm Input | 82 rpm |
| Box Length | 7 13/64 in |
| Output Configuration | Parallel Shaft Output |
| Box Width | 6 19/64 in |
| Bolt Center | 4 11/32" x 5 1/8" |
| Base to Centerline of Output Shaft | 3 35/64 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 28.0 LB |

