- 2042 Unit Size
- Double Reduction
- C-Face Quilled, Flg Mt
- 143TC Frame
- 6.53:1 Ratio
features
- Filled with high quality gear lubricant at the factory
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Precision-crowned gears for smooth operation, high strength, and durability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Ball and tapered roller bearings generously sized for long life and high reliability
| Bolt Center | N/A |
| Box Length | 7 13/64 in |
| Output (Shaft or Bore) Size | 1 in |
| Ratio | 6.53:1 |
| Torque Out @ 1750 rpm | 540 in lb |
| Input Configuration | C-Face Quilled, Flg Mt |
| Frame | 143TC |
| Reduction Type | Double Reduction |
| Base to Centerline of Output Shaft | 3 63/64 in |
| Output RPM @ 1750 rpm Input | 268 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ 1750 rpm | 259 lb/in |
| Base to Centerline of Input Shaft | 3 63/64 in |
| Box Width | 7 7/8 in |
| Output Configuration | Parallel Shaft Output |
| Unit Size | 2042 |
| Box Height | 7 29/32 in |
| Weight | 30.0 LB |

