- 2062 Unit Size
- Double Reduction
- C-Face Quilled, Foot Mt
- 213TC Frame
- 2.71:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Output RPM @ 1750 rpm Input | 645 rpm |
| Max. Overhung Load @ 1750 rpm | 286 lb/in |
| Input Configuration | C-Face Quilled, Foot Mt |
| Frame | 213TC |
| Ratio | 2.71:1 |
| Bolt Center | 5 21/64" x 6 1/2" |
| Box Width | 7.87 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Parallel Shaft Output |
| Torque Out @ 1750 rpm | 1593 in lb |
| Box Length | 9.08 in |
| Reduction Type | Double Reduction |
| Unit Size | 2062 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Height | 8.94 in |
| Base to Centerline of Output Shaft | 4.528 in |
| Base to Centerline of Input Shaft | 4.528 in |
| Weight | 65.0 LB |

