- 2063 Unit Size
- Triple Reduction
- C-Face Quilled, Foot Mt
- 56C Frame
- 88.64:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 19.7 rpm |
| Bolt Center | 5 21/64" x 6 1/2" |
| Base to Centerline of Output Shaft | 4.528 in |
| Base to Centerline of Input Shaft | 6 7/16 in |
| Box Length | 9.33 in |
| Box Width | 7.87 in |
| Input Configuration | C-Face Quilled, Foot Mt |
| Unit Size | 2063 |
| Torque Out @ 1750 rpm | 2425 in lb |
| Box Height | 8.94 in |
| Max. Overhung Load @ 1750 rpm | 596 lb/in |
| Ratio | 88.64:1 |
| Output Configuration | Parallel Shaft Output |
| Reduction Type | Triple Reduction |
| Weight | 59.0 LB |

