- 2063 Unit Size
- Triple Reduction
- C-Face Quilled, Flg Mt
- 143TC Frame
- 56.58:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Input (Shaft or Bore) Size | 7/8 in |
| Unit Size | 2063 |
| Max. Overhung Load @ 1750 rpm | 560 lb/in |
| Output RPM @ 1750 rpm Input | 30.9 rpm |
| Frame | 143TC |
| Ratio | 56.58:1 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Reduction Type | Triple Reduction |
| Base to Centerline of Output Shaft | 4 53/64 in |
| Input Configuration | C-Face Quilled, Flg Mt |
| Box Length | 9.33 in |
| Box Width | 9.84 in |
| Bolt Center | N/A |
| Output Configuration | Parallel Shaft Output |
| Torque Out @ 1750 rpm | 2080 in lb |
| Box Height | 9.74 in |
| Base to Centerline of Input Shaft | 6 47/64 in |
| Weight | 64.0 LB |

