- 2072 Unit Size
- Double Reduction
- Shaft Input, Foot Mount
- 16.61:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Torque Out @ 1750 rpm | 2593 in lb |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 2072 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 11.89 in |
| Input Configuration | Shaft Input, Foot Mount |
| Output RPM @ 1750 rpm Input | 105 rpm |
| Ratio | 16.61:1 |
| Box Height | 10.94 in |
| Bolt Center | 6 45/64" x 8 5/64" |
| Reduction Type | Double Reduction |
| Output Configuration | Parallel Shaft Output |
| Base to Centerline of Input Shaft | 5 33/64 in |
| Frame | N/A |
| Box Width | 9.84 in |
| Max. Overhung Load @ 1750 rpm | 1685 lb/in |
| Base to Centerline of Output Shaft | 5 33/64 in |
| Weight | 92.0 LB |

