- 2072 Unit Size
- Double Reduction
- C-Face Quilled, Foot Mt
- 182TC Frame
- 25.00:1 Ratio
features
- Rugged cast iron housings are accurately machined for precision operation, high strength, and reliability
- Precision-crowned gears for smooth operation, high strength, and durability
- Alloy steel shafts plunge ground for accuracy and fine surface finish
- Ball and tapered roller bearings generously sized for long life and high reliability
- Double lip seals on exposed shafts for enhanced protection and dependable sealing
- Filled with high quality gear lubricant at the factory
| Box Width | 9.84 in |
| Output Configuration | Parallel Shaft Output |
| Unit Size | 2072 |
| Torque Out @ 1750 rpm | 5659 in lb |
| Base to Centerline of Input Shaft | 5 33/64 in |
| Frame | 182TC |
| Bolt Center | 6 45/64" x 8 5/64" |
| Input Configuration | C-Face Quilled, Foot Mt |
| Box Length | 11.68 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 25.00:1 |
| Box Height | 10.94 in |
| Reduction Type | Double Reduction |
| Base to Centerline of Output Shaft | 5 33/64 in |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Max. Overhung Load @ 1750 rpm | 1685 lb/in |
| Weight | 103.0 LB |

